Angular contact ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x170x170 mm |
---|---|
Logistic Weight | 2991 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 32 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 4450 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 106000 N |
Basic dynamic load, radial - Cr | 123000 N |
Sealing | Open |
Usually arrives within 14 working days