NTN - Self-Aligning Ball Bearing - 3200S
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 15.9 mm |
Logistics dimensions (L x W x H) | 35x35x15,9 mm |
---|---|
Logistic Weight | 72 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 15.9 mm |
Bearing Clearance | cn |
Series | 3200 |
Cage | steel |
Angle | 32 ° |
Sealing | open |
Usually arrives within 14 working days