Angular contact ball bearing FAG 3210-BD-XL-TVH-C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3210-BD-XL-TVH-C3
Rubix:158A7363
Manufacturer :0615503020030
EAN:4012802411126

Product details : FAG 3210-BD-XL-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,2x90x90 mm |
|---|---|
| Logistic Weight | 672 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7600 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 52.86 excl. VAT
/ Each
£ 63.43 incl. VAT
- Delivery usually within ( 7 ) days
