Angular contact ball bearing FAG 7219-B-XL-TVP-UO, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm
Angular contact ball bearing
See technical informationReferences
FAG:7219-B-XL-TVP-UO
Rubix:229A0833
Manufacturer :0167255900000
EAN:4012801283007

Product details : FAG 7219-B-XL-TVP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x170x170 mm |
|---|---|
| Logistic Weight | 2780 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4450 rpm |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 106000 N |
| Basic dynamic load, radial - Cr | 123000 N |
Show UNSPSC/ECL@SS
£ 185.56 excl. VAT
/ Each
£ 222.67 incl. VAT
- Delivery usually within ( 7 ) days
