Angular contact ball bearing SNR 3302A, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 19 mm
SNR Double-row Self-aligning ball bearing
See technical informationReferences
SNR:3302A
Rubix:204A6799
EAN:3413520098940



Product details : SNR 3302A ANGULAR CONTACT BALL BEARING
Double-row Angular contact ball bearing with polyamide cage
Angular contact ball bearing, double-row, main dimensions acc. to DIN 628-3, cage made of polyamide, without groove
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x21x60 mm |
|---|---|
| Logistic Weight | 129 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11000 rpm |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 10000 N |
| Basic dynamic load, radial - Cr | 15700 N |
Show UNSPSC/ECL@SS
£ 22.06 excl. VAT
/ Each
£ 26.47 incl. VAT
- Delivery usually within ( 3 ) days
