Angular Contact Ball Bearing 32.. Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 30,2x80x80 mm |
---|---|
Logistic Weight | 587 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Bearing Clearance | CN |
Series | 32A |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 9000 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 48000 N |
Sealing | Two metal shields |
In stock: Next day delivery