Angular contact ball bearing FAG 7412-B-XL-MP, Outer diameter: 150 mm | Inner diameter: 60 mm | Width: 35 mm
Angular contact ball bearing
See technical informationReferences
FAG:7412-B-XL-MP
Rubix:238A2385
Manufacturer :0191189370000
EAN:4012801284318

Product details : FAG 7412-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 74..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x150x150 mm |
|---|---|
| Logistic Weight | 3191 g |
| Inner diameter | 60 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74..-b-xl-mp |
| Cage | brass |
| Reference speed | 3950 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 126000 N |
Show UNSPSC/ECL@SS
£ 320.24 excl. VAT
/ Each
£ 384.29 incl. VAT
- Delivery usually within ( 7 ) days
