Angular contact ball bearing FAG 7318-B-XL-TVP, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Angular contact ball bearing
See technical informationReferences
FAG:7318-B-XL-TVP
Rubix:229A0893
Manufacturer :0191180660000
EAN:4012801263184

Product details : FAG 7318-B-XL-TVP 40DEG SRAC BEARING 191180660000
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 3950 rpm |
| Limit speed | 4650 rpm |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 171000 N |
Show UNSPSC/ECL@SS
£ 243.96 excl. VAT
/ Each
£ 292.75 incl. VAT
- Delivery usually within ( 7 ) days
