Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 369 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 21200 N |
Basic dynamic load, radial - Cr | 35500 N |
Sealing | Open |
Usually arrives within 14 working days