Angular contact ball bearing FAG 7302-B-XL-TVP-UA, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm


Angular contact ball bearing

References
fag:7302-B-XL-TVP-UA
rubix:229A0852
manufacturer :0191166240000
ean:4012801166232
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter42 mm
Width13 mm
See all Specifications

Product details : FAG 7302-B-XL-TVP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING 19116


Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x42x42 mm
Logistic Weight81 g
Inner diameter15 mm
Outer diameter42 mm
Width13 mm
Bearing ClearanceCN
Series73..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed14200 rpm
Limit speed24400 rpm
Basic static load, radial - C0r7200 N
Basic dynamic load, radial - Cr15100 N
SealingOpen
Show UNSPSC/ECL@SS
£ 25.77 excl. VAT
/ Each
£ 30.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories