Angular contact ball bearing NTN 7224B, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
NTN - Angular Contact Ball Bearing - 7224B
See technical informationReferences
NTN:7224B
Rubix:205A1103
EAN:4547359447286



Product details : NTN 7224B ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x40 mm |
|---|---|
| Logistic Weight | 6320 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | brass |
| Angle | 40 ° |
Show UNSPSC/ECL@SS
£ 365.35 excl. VAT
/ Each
£ 438.42 incl. VAT
- Usually arrives within 14 working days
