Angular Contact Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x200x200 mm |
---|---|
Logistic Weight | 5770,6 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Cage | Other |
Reference speed | 4000 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 150000 N |
Basic dynamic load, radial - Cr | 168000 N |
Sealing | Open |
Usually arrives within 14 working days