Angular contact ball bearing FAG 7209-B-XL-2RS-TVP, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
FAG:7209-B-XL-2RS-TVP
Rubix:235A0122
Manufacturer :0268009930000
EAN:4012802123425

Product details : FAG 7209-B-XL-2RS-TVP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 405 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 72..-b-xl-2rs-tvp |
| Material | steel |
| Cage | polyamide |
| Limit speed | 4550 rpm |
| Basic static load, radial - C0r | 27000 N |
| Basic dynamic load, radial - Cr | 40000 N |
Show UNSPSC/ECL@SS
£ 122.28 excl. VAT
/ Each
£ 146.74 incl. VAT
- Delivery usually within ( 7 ) days
