Angular contact ball bearing FAG 7207-B-XL-JP-UO, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm


Angular contact ball bearing

References
fag:7207-B-XL-JP-UO
rubix:238A1793
manufacturer :0191147100000
ean:4026677665843
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : FAG 7207-B-XL-JP-UO ANGULAR CONTACT BALL BEARING 72..-B-XL-JP SINGLE R


Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x72x72 mm
Logistic Weight320 g
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Bearing ClearanceCN
Series72..-B-XL-JP
MaterialSteel
CageSteel
Reference speed9600 rpm
Limit speed13400 rpm
Basic static load, radial - C0r19000 N
Basic dynamic load, radial - Cr30000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories