Angular Contact Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x150x150 mm |
---|---|
Logistic Weight | 1824 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | 7217 |
Material | Bearing steel |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 99500 N |
Sealing | Open |
Usually arrives within 14 working days