Angular contact ball bearing FAG 7312-B-XL-JP-UA, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing
See technical informationReferences
FAG:7312-B-XL-JP-UA
Rubix:158A7618
Manufacturer :0191175900000
EAN:4026677446596

Product details : FAG 7312-B-XL-JP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x130x130 mm |
|---|---|
| Logistic Weight | 1800 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Material | steel |
| Cage | steel |
| Reference speed | 5300 rpm |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 115.47 excl. VAT
/ Each
£ 138.56 incl. VAT
- Delivery usually within ( 7 ) days
