Angular contact ball bearing FAG 7408-B-XL-MP-UA, Outer diameter: 110 mm | Inner diameter: 40 mm | Width: 27 mm
Angular contact ball bearing
See technical informationReferences
FAG:7408-B-XL-MP-UA
Rubix:158A7776
Manufacturer :0191188210000
EAN:4012801166652

Product details : FAG 7408-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 74..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1425 g |
| Inner diameter | 40 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74..-b-xl-mp |
| Cage | brass |
| Reference speed | 5000 rpm |
| Limit speed | 10900 rpm |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 174.47 excl. VAT
/ Each
£ 209.36 incl. VAT
- Usually arrives within 14 working days
