Angular contact ball bearing NTN 7409, Outer diameter: 120 mm | Inner diameter: 45 mm | Width: 29 mm
NTN - Angular Contact Ball Bearing - 7409
See technical informationReferences
NTN:7409
Rubix:205A1260
EAN:4547359761962



Product details : NTN 7409 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1730 g |
| Inner diameter | 45 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7400 |
| Cage | brass |
| Angle | 30 ° |
| Basic static load, radial - C0r | 53100 N |
| Basic dynamic load, radial - Cr | 80700 N |
Show UNSPSC/ECL@SS
£ 123.42 excl. VAT
/ Each
£ 148.10 incl. VAT
- Usually arrives within 14 working days
