Angular contact ball bearing FAG 7214-B-XL-TVP-P5-UL, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 24 mm
Angular contact ball bearing
See technical informationReferences
FAG:7214-B-XL-TVP-P5-UL
Rubix:238A2199
Manufacturer :0191154660000
EAN:4012801282611

Product details : FAG 7214-B-XL-TVP-P5-UL SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1120 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5400 rpm |
| Limit speed | 7200 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 74000 N |
Show UNSPSC/ECL@SS
£ 150.06 excl. VAT
/ Each
£ 180.07 incl. VAT
- Delivery usually within ( 7 ) days
