Angular contact ball bearing FAG 7201-B-XL-JP, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
FAG:7201-B-XL-JP
Rubix:229A0776
Manufacturer :0191142570000
EAN:4054372871917

Product details : FAG 7201-B-XL-JP 40DEG SRAC BEARING 191142570000
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Cage | steel |
| Reference speed | 21100 rpm |
| Limit speed | 33000 rpm |
| Basic static load, radial - C0r | 3550 N |
| Basic dynamic load, radial - Cr | 7900 N |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
- Delivery usually within ( 7 ) days
