Angular contact ball bearing NTN 7202, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
NTN - Angular Contact Ball Bearing - 7202
See technical informationReferences
NTN:7202
Rubix:205A1009
EAN:4547359436655



Product details : NTN 7202 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 4700 N |
| Basic dynamic load, radial - Cr | 10000 N |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- Delivery usually within ( 3 ) days
