Angular contact ball bearing FAG 3207-BD-XL-TVH-L285, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3207-B-TVH
FAG:3207-BD-XL-TVH-L285
Rubix:229A4031
Manufacturer :0700006200000
EAN:4012802645194

Product details : FAG 3207-BD-XL-TVH-L285 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 444 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 9900 rpm |
| Limit speed | 10100 rpm |
| Basic static load, radial - C0r | 30000 N |
| Basic dynamic load, radial - Cr | 41000 N |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Delivery usually within ( 7 ) days
