Angular contact ball bearing SNR 5201EEG15, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.9 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5201EEG15
Rubix:204A8605
EAN:3413520104351



Product details : SNR 5201EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Angular contact ball bearing double-row SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x20 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 15.9 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | polyamide |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 5900 N |
| Basic dynamic load, radial - Cr | 10400 N |
Show UNSPSC/ECL@SS
£ 20.45 excl. VAT
/ Each
£ 24.54 incl. VAT
- Delivery usually within ( 3 ) days
