Angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistic Weight | 104 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-2RS-TVP |
Cage | Polyamide |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days