Angular contact ball bearing NTN 5200SC3, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14.3 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5200SC3
Rubix:204A8602
EAN:4547359535648

Product details : NTN 5200SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x14,3 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 14.3 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- Usually arrives within 14 working days
