Angular contact ball bearing NTN 7203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
NTN - Angular Contact Ball Bearing - 7203
See technical informationReferences
NTN:7203
Rubix:206A4028
EAN:4547359437126



Product details : NTN 7203 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x12 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13200 N |
Show UNSPSC/ECL@SS
£ 6.61 excl. VAT
/ Each
£ 7.93 incl. VAT
- Delivery usually within ( 3 ) days
