Angular contact ball bearing NTN 3313S, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.7 mm
NTN - Self-Aligning Ball Bearing - 3302S
See technical informationReferences
NTN:3313S
Rubix:204A6843
EAN:4547359530452

Product details : NTN 3313S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x58,7 mm |
|---|---|
| Logistic Weight | 3,91 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 58.7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3300 |
| Cage | brass |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 157.00 excl. VAT
/ Each
£ 188.40 incl. VAT
- Delivery usually within ( 3 ) days
