Angular contact ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 21 mm |
Width | 7 mm |
Logistic Weight | 10 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 21 mm |
Width | 7 mm |
Bearing Clearance | CN |
Series | 38..-B-2RZ-TVH |
Cage | Polyamide |
Reference speed | 18100 rpm |
Limit speed | 28000 rpm |
Basic static load, radial - C0r | 1520 N |
Basic dynamic load, radial - Cr | 2150 N |
Sealing | Two metal shields |
Usually arrives within 14 working days