Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 13 mm |
Logistic Weight | 196 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 13 mm |
Series | HCS719..-C-T-P4S |
Material | Ceramic (Balls);Laminated Fabric (Cage) |
Basic static load, radial - C0r | 10700 N |
Basic dynamic load, radial - Cr | 9900 N |
Sealing | Open |
Usually arrives within 14 working days