Precision / Spindle bearing FAG HSS7004-C-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Angular contact ball bearing
See technical informationReferences
FAG:HSS7004-C-T-P4S-UL
Rubix:229A4403
Manufacturer :0191849050000
EAN:4012801489584

Product details : FAG HSS7004-C-T-P4S-UL SUPER PRECISION BEARING 0191849050000
Spindle bearings HSS70..-C modified, in pairs or sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HSS70..-C, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | hss70..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 2700 N |
| Basic dynamic load, radial - Cr | 5700 N |
Show UNSPSC/ECL@SS
£ 112.83 excl. VAT
/ Each
£ 135.40 incl. VAT
- Delivery usually within ( 7 ) days
