Precision / Spindle bearing FAG HCS7013-C-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7013-C-T-P4S-UL
Rubix:238A1872
Manufacturer :0219374600000
EAN:4012801483339

Product details : FAG HCS7013-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS70..-C, adjusted, in pairs or sets, contact angle α = 15°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | hcs70..-c-t-p4s |
| Material | steel |
| Cage | plastic |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 13700 N |
Show UNSPSC/ECL@SS
£ 500.94 excl. VAT
/ Each
£ 601.13 incl. VAT
- Delivery usually within ( 7 ) days
