Angular contact ball bearing FAG 3307-BD-XL-2Z-C3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing
See technical informationReferences
FAG:3307-BD-XL-2Z-C3
Rubix:274A6606
Manufacturer :0816681630030
EAN:4047643336130

Product details : FAG 3307-BD-XL-2Z-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z, double row, X-life, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 736 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 33..-bd-xl-2z |
| Reference speed | 8100 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 36500 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 54.88 excl. VAT
/ Each
£ 65.86 incl. VAT
- Usually arrives within 14 working days
