Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7330WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7330 WNMBRSUC1, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 65 mm
Angular Contact Ball Bearing
References
timken:
7330 WNMBRSUC1
rubix:
395A9423
ean:
0087796074361
Technical specifications
Inner diameter
150
mm
Outer diameter
320
mm
Width
65
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7330WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
150
mm
Outer diameter
320
mm
Width
65
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,433.90
excl. VAT
/
Each
£
4,120.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing FAG 3209-BD-XL-2HRS-TVH, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 71915 CDGA/P4A, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
Angular contact ball bearing FAG 7218-B-XL-TVP-UO, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing NTN 7321, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 49 mm
Angular contact ball bearing FAG 7052-MP-UA, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 65 mm
Precision / Spindle bearing NSK 7913A5TRDUMP3, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Angular contact ball bearing NTN 7313, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Precision / Spindle bearing NSK 7203CTRSULP3, Inner diameter: 17 mm | Outer diameter: 40 mm | Width: 12 mm
Angular contact ball bearing FAG B7203-E-2RSD-T-P4S-DUL, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing FAG 7308-B-XL-2RS-TVP-L198, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing FAG 7318-B-XL-MP-UB, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Precision / Spindle bearing SKF 7224 CD/P4ADGA, Inner diameter: 120 mm | Outer diameter: 215 mm | Width: 40 mm
Angular contact ball bearing SKF 7216 BEP, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Precision / Spindle bearing NSK 7932CTRDULP3, Inner diameter: 160 mm | Outer diameter: 220 mm | Width: 28 mm
Angular contact ball bearing SKF 7217 ACDGA/P4A, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm