Angular contact ball bearing NTN 7311BG, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm
NTN - Angular Contact Ball Bearing - 7311BG
See technical informationSee documentsReferences
NTN:7311BG
Rubix:205A1192
EAN:4547359451009



Documents
Product details : NTN 7311BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1420 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 56500 N |
| Basic dynamic load, radial - Cr | 87000 N |
Show UNSPSC/ECL@SS
£ 71.38 excl. VAT
/ Each
£ 85.66 incl. VAT
- Delivery usually within ( 3 ) days
