Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
FAG 3314-C4 0167138690040 ANGULAR CONTACT BALL BEARINGS
Angular contact ball bearing FAG 3314-C4, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
33..
References
fag:
3314-C4
rubix:
244A4012
manufacturer :
0167138690040
ean:
4012801271288
Technical specifications
Inner diameter
70
mm
Outer diameter
150
mm
Width
63.5
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 3314-C4 0167138690040 ANGULAR CONTACT BALL BEARINGS
Angular contact ball bearings 33, main dimensions to DIN 628-3, double row, with filling slots, contact angle a = 35°
Technical specifications
Attributes
Logistic Weight
4890
g
Inner diameter
70
mm
Outer diameter
150
mm
Width
63.5
mm
Bearing Clearance
C4
Series
33..
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.89
excl. VAT
/
Each
£
239.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 3314 A/C3, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular contact ball bearing NTN 7313B, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing FAG 7213-B-XL-MP-UA, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
Angular contact ball bearing FAG BSB3572-SU-XL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 15 mm
Precision / Spindle bearing NSK 7001CTRSULP3, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Angular contact ball bearing FAG 3208-BD-XL-2HRS-TVH, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing NSK 3206B-2ZTN, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing SKF 3212 A/C3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Precision / Spindle bearing NSK 7916CTRDULP3, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Angular contact ball bearing NSK 3302B-2RSTNC3, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 19 mm
Precision / Spindle bearing SKF 7009 CDGA/P4A, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing SKF 7405 BCBM, Outer diameter: 80 mm | Inner diameter: 25 mm | Width: 21 mm
Precision / Spindle bearing SKF 7213 ACDGA/P4A, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Angular contact ball bearing SKF 3208 A-2Z/C3MT33, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7311 BEC86P, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm