Angular contact ball bearing FAG 7322-B-XL-MP-UB, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing
See technical informationReferences
FAG:7322-B-XL-MP-UB
Rubix:274A7171
Manufacturer :0928612530000
EAN:4054369901986

Product details : FAG 7322-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 50 mm |
| Series | 73..-b-xl-mp |
| Reference speed | 3150 rpm |
| Limit speed | 4700 rpm |
| Basic static load, radial - C0r | 245000 N |
| Basic dynamic load, radial - Cr | 250000 N |
Show UNSPSC/ECL@SS
£ 679.56 excl. VAT
/ Each
£ 815.47 incl. VAT
- Usually arrives within 14 working days
