Angular contact ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 17.5 mm |
Logistic Weight | 98 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 17.5 mm |
Bearing Clearance | cn |
Series | 32..-bd-xl-2z |
Reference speed | 16600 rpm |
Limit speed | 14600 rpm |
Basic static load, radial - C0r | 9500 N |
Basic dynamic load, radial - Cr | 15500 N |
Sealing | two metal shields |
Usually arrives within 14 working days