Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 36.5 mm |
Logistics dimensions (L x W x H) | 36,5x110x110 mm |
---|---|
Logistic Weight | 1250 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 36.5 mm |
Bearing Clearance | C3 |
Series | 32..-BD-XL-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 6700 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 75000 N |
Sealing | Open |
Usually arrives within 14 working days