Angular contact ball bearing INA 71814-TN, Outer diameter: 90 mm | Inner diameter: 70 mm | Width: 10 mm

Angular contact ball bearing

See technical information

References

INA:71814-TN
Rubix:101A7770
Manufacturer :0096211210000
EAN:4054362004417
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Product details : INA 71814-TN SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 718..-B-TVP, single row, plastic cage

Technical specifications


Attributes
Logistic Weight134 g
Inner diameter70 mm
Outer diameter90 mm
Width10 mm
Bearing Clearancecn
Sealingopen
Series718..-tn
Materialsteel
Cagepolyamide
Reference speed4500 rpm
Limit speed9000 rpm
Basic static load, radial - C0r17200 N
Basic dynamic load, radial - Cr15800 N
£ 141.62 excl. VAT
/ Each
£ 169.94 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories