SNR - Precision ball bearings - MLE71912HVUJ74S
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 85x85x13 mm |
---|---|
Logistic Weight | 218 g |
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 13 mm |
Series | mto71900 |
Cage | phenolic resin |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 9800 N |
Sealing | two rubber seals |
Usually arrives within 14 working days