Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 197 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Series | hc70..-c-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 6800 N |
Sealing | open |
Usually arrives within 14 working days