Precision / Spindle bearing SNR 7211.HG1Q16J74, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:7211.HG1Q16J74
Rubix:394A5389
EAN:3413520220723



Product details : SNR 7211HG1Q16J74 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 743.82 excl. VAT
/ Each
£ 892.58 incl. VAT
- Usually arrives within 14 working days
