Precision / Spindle bearing SNR CH.7213.C.G1UJ74, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:CH.7213.C.G1UJ74
Rubix:394A5670
EAN:3413520331177



Product details : SNR CH7213CG1UJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Series | mtoch7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 800.73 excl. VAT
/ Each
£ 960.88 incl. VAT
- Usually arrives within 14 working days
