Angular contact ball bearing FAG 3203-BD-XL-2HRS-TVH, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3203-BD-XL-2HRS-TVH
Rubix:81146316
Manufacturer :0637154900000
EAN:4012802644685

Product details : FA 3203-BD-2HRS-TVH:FAG ANGULAR CONTACT BEARING
Angular contact ball bearing 32..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 17.5 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs-tvh |
| Cage | polyamide |
| Limit speed | 14600 rpm |
| Basic static load, radial - C0r | 9500 N |
| Basic dynamic load, radial - Cr | 15500 N |
Show UNSPSC/ECL@SS
£ 25.61 excl. VAT
/ Each
£ 30.73 incl. VAT
- In stock: Next day delivery
