Angular contact ball bearing FAG 7315-B-XL-JP, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing
See technical informationReferences
FAG:7315-B-XL-JP
Rubix:274A7150
Manufacturer :0191177950000
EAN:4026677045225

Product details : FAG 7315-B-XL-JP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 3290 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 165.42 excl. VAT
/ Each
£ 198.50 incl. VAT
- Delivery usually within ( 7 ) days
