Angular contact ball bearing Timken 5313 WBR, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 58.738 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5313 WBR
Rubix:396A2955
EAN:0087796068094
Product details : TIMKEN 5313WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 58.738 mm |
Show UNSPSC/ECL@SS
£ 359.48 excl. VAT
/ Each
£ 431.38 incl. VAT
- Usually arrives within 14 working days

