Angular Contact Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 36.5 mm |
Logistics dimensions (L x W x H) | 36,5x90x90 mm |
---|---|
Logistic Weight | 981 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 36.5 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 65500 N |
Sealing | Open |
In stock: Next day delivery