NTN - Angular Contact Ball Bearing - 7228BG
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 250x250x42 mm |
---|---|
Logistic Weight | 9110 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | CN |
Series | 7200 |
Angle | 40 ° |
Sealing | Open |
Usually arrives within 14 working days