Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Logistic Weight | 109 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 55 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | 70..-B-XL-TVP |
Cage | Polyamide |
Reference speed | 10200 rpm |
Limit speed | 16800 rpm |
Basic static load, radial - C0r | 13400 N |
Basic dynamic load, radial - Cr | 19900 N |
Sealing | Open |
Usually arrives within 14 working days