Angular Contact Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 15.9 mm |
Logistic Weight | 70 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 15.9 mm |
Bearing Clearance | CN |
Series | 32A |
Material | Bearing steel |
Cage | Polyamide |
Sealing | Two rubber seals |
Usually arrives within 14 working days